
6' X 9' Beige Floral Indoor Outdoor Area Rug (Discontinued)
- Mfr # 572996
- Zoro # G722334329
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
572996
Zoro #
G722334329
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Width (In.)
108 in
Height
72 in
Details
Color
Beige
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Non-Commercial
Description
Add great coloration and comfortable texture to your space with this 6-foot x 9-foot beige floral indoor outdoor area rug. This rectangle shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 72-inch h x 108-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.