Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6' X 9' Blue Geometric Flatweave Area Rug

  • Mfr # 522143

  • Zoro # G222329870


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Depth
0.25 in
Width (In.)
108 in
Assembly Required
No Assembly Needed
Material
Polypropylene
Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522143
Zoro #
G222329870
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Width (In.)
108 in
Height
72 in

Details

Assembly Required
No Assembly Needed
Material
Polypropylene
Item
Outdoor Rug
Color
Blue
Application Type
Non-Commercial

Description

Add great coloration and comfortable texture to your space with this 6' x 9' blue geometric flatweave area rug. This rectangle shaped rug features a geometric design in blue to give it visual interest. A classic shape marries with good looking design for your space Made in Turkey, this rug offers high quality combined with good looking designer sensibilities. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. .25" H x 72.00" W x 108.00" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.