6' X 9' Cream and Beige Geometric Distressed Indoor Outdoor Area Rug

  • Mfr # 558797

  • Zoro # G122348919


product price:  $306.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Cream Beige
Application Type
Non-Commercial
Depth
0.2 in
Assembly Required
No Assembly Needed
Height
71.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
558797
Zoro #
G122348919
UPC #
-
Country of Origin
Türkiye

Dimensions

Depth
0.2 in
Height
71.46 in
Width (In.)
108 in
Size
6 ft x 9 ft

Details

Color
Cream Beige
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Method of Construction
Machine Woven
Backing Material
Jute

Description

Add great coloration and comfortable texture to your space with this 6-foot x 9-foot cream and beige geometric distressed indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 71.46-inch h x 108-inch w x 0.2-inch d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.