Shop HOMEROOTS
See all product information
Create Account
6' X 9' Gray and Blue Striped Stain Resistant Indoor Outdoor Area Rug
- Mfr # 531666
- Zoro # G822331389
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Size
6 ft x 9 ft
Color
Blue
Material
Polypropylene
Width (In.)
118 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 531666
- Zoro #
- G822331389
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Blue
- Material
- Polypropylene
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Power Loom
Dimensions
- Size
- 6 ft x 9 ft
- Width (In.)
- 118 in
- Depth
- 0.02 in
- Height
- 78 in
Description
Add some artistry to your room with this 6-foot x 9-foot gray and blue striped stain resistant indoor outdoor area rug. This rectangle shaped rug features a striped design in gray and blue to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 78-inch H x 118-inch W x 0.02-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.