
6' X 9' Gray Geometric Stain Resistant Indoor Outdoor Area Rug
Mfr # 531638
Zoro # G622328022
product price:Â $438.99
/ea
Free Shipping & Returns
Key Features
Depth
0.02 in
Material
Polypropylene
Color
Gray
Width (In.)
118 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
531638
Zoro #
G622328022
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.02 in
Width (In.)
118 in
Height
78 in
Size
6 ft x 9 ft
Details
Material
Polypropylene
Color
Gray
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Method of Construction
Power Loom
Description
Add some artistry to your room with this 6-foot x 9-foot gray geometric stain resistant indoor outdoor area rug. This rectangle shaped rug features a geometric design in gray to give it visual interest. A classic shape marries with good looking design for your space the coloring of this rug adds a delightfully neutral tone to your home and will easily match with most any decor. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 78-inch H x 118-inch W x 0.02-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.