6' x 9' Gray Non Slip Rug Pad
- Mfr # 388129
- Zoro # G122887470
product price:Â
$
85.29
/ea
Key Features
Size
6' x 9'
Color
Gray
Pattern
Solid
Material
Plastic
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 388129
- Zoro #
- G122887470
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- Pattern
- Solid
- Material
- Plastic
- Shape
- Rectangular
- Item
- Rug Pads
- Finish
- Textured
- Compatible Floor
- Hardwood
- Type
- Rug Pad
- Features
- Non-Slip Pad
- For Use In
- Living Room
Dimensions
- Size
- 6' x 9'
- Length (In.)
- 68.11 in
- Width (In.)
- 103.94 in
- Depth
- 0.24 in
- Pad Thickness
- 0.24 in
Description
Keep area rugs securely in place with this gray non slip rug pad. Machine woven of synthetic fibers this pad has a latext backing that makes it not only soft and cushioney but makes it highly non-slip. This pad is reversible and good for use on carpet and on all hard surface floors. This grip pad adds a layer of comfort, protects your floors, and prevents your rug from moving and sliding. Intended for indoor use only. .24" x 68.11" x 103.94"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.