Leaf Design for Patio Indoor/Outdoor Area Rug 6 ft 6 in x 6 ft 6 in Square Blue
- Mfr # 407BLUE6SQ
- Zoro # G022734393
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Size
6'6" x 6'6" Square
Color
Blue
Style
Floral
Material
Polypropylene
Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407BLUE6SQ
- Zoro #
- G022734393
- UPC #
- 847918144569
- Country of Origin
- Türkiye
- Color
- Blue
- Style
- Floral
- Material
- Polypropylene
- Shape
- Square
- Item
- Indoor/Outdoor Area Rug
- Includes
- Indoor/Outdoor Area Rug
- Backing Material
- Polypropylene
- Machine Washable
- No
Dimensions
- Size
- 6'6" x 6'6" Square
- Length (In.)
- 79 in
- Width (In.)
- 79 in
- Thickness
- 0.19 in
Description
Experience the comfort, durability, and versatility of our Natural Sisal Look Flatweave Rug, designed for both indoor and outdoor living. Expertly machine-made in Egypt from 100% polypropylene, this rug offers the authentic texture of natural sisal with enhanced strength and longevity. Its dual-purpose design makes it perfect for any setting - from living rooms, dining areas, and kitchens to patios, balconies, and sunrooms. The bohemian-inspired pattern adds warmth and visual appeal, creating a stylish foundation for both modern and rustic decor themes. Crafted for easy maintenance, this flatweave rug resists moisture and dirt, ensuring effortless cleaning and lasting beauty. Available in a variety of sizes and shapes, including round rugs, oval rugs, square rugs, runner rugs, and small mats, it adapts seamlessly to any space or layout. The Natural Sisal Look Collection combines boho elegance with practical performance, making it a timeless choice for homeowners seeking texture, versatility, and low-maintenance design - indoors or outdoors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.