6' X 9' Ivory Green And Blue Indoor Outdoor Area Rug

  • Mfr # 527606

  • Zoro # G822327252


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
0.25 in
Color
Ivory Green/Blue
Application Type
Non-Commercial
Width (In.)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
527606
Zoro #
G822327252
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Width (In.)
108 in
Height
72 in

Details

Assembly Required
No Assembly Needed
Color
Ivory Green/Blue
Application Type
Non-Commercial
Material
Polypropylene
Item
Outdoor Rug

Description

Add some artistry to your room with this 6-foot x 9-foot ivory green and blue indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Crafted through machine-made construction, this rectangular rug showcases a stunning blend of colors that effortlessly complements various decor styles. Its practical design ensures longevity, making it a perfect addition to enhance your living environment. 72-inch h x 108-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.