
6' X 9' Ivory Orange And Blue Indoor Outdoor Area Rug
Mfr # 527630
Zoro # G222325223
product price:Â $256.99
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Width (In.)
108 in
Height
72 in
Assembly Required
No Assembly Needed
Color
Ivory Orange/Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
527630
Zoro #
G222325223
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Width (In.)
108 in
Height
72 in
Size
6 ft x 9 ft
Details
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Color
Ivory Orange/Blue
Application Type
Non-Commercial
Material
Polypropylene
Method of Construction
Power Loom
Description
This 6-foot x 9-foot ivory orange and blue indoor outdoor area rug is a great way to add warmth to a room. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Crafted through machine-made construction, this rectangle-shaped rug features a harmonious blend of colors that enhance any decor while providing comfort underfoot. Transform your space effortlessly with this stylish addition. 72-inch h x 108-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.