
6' X 9' Teal Blue Machine Braided Distressed Area Rug With UV Protection
Mfr # 555624
Zoro # G722334749
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Depth
0.12 in
Width (In.)
108 in
Height
72 in
Application Type
Commercial
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555624
Zoro #
G722334749
UPC #
-
Country of Origin
India
Dimensions
Depth
0.12 in
Width (In.)
108 in
Height
72 in
Details
Application Type
Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Description
Add some artistry to your room with this 6-foot x 9-foot teal blue machine braided distressed area rug with uv protection. This rectangle shaped rug flaunts a teal blue color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 72-inch H x 108-inch W x 0.12-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.