6" Yellow and Black Metal Hand Painted Model Airplane Tabletop Sculpture

  • Mfr # 489461

  • Zoro # G522884369


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Length
6 in
Material
Metal
Color
Yellow, Black
Width
12 in
Plays Music
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489461
Zoro #
G522884369
UPC #
-
Country of Origin
China

Dimensions

Length
6 in
Width
12 in
Depth
12 in

Details

Item
Sculptures
Material
Metal
Color
Yellow, Black
Plays Music
No
Construction Method
Handmade
Power Source
No Power Source Required / Manual
Pieces per Set
1
Occasion
No Holiday
Sculpture Type
Model Airplane
Design Motif
Not an animal
Commercial Use
Yes
Hand Painted
Yes
Nature Motif
No Nature
Assembly Required
No
Subject
Transportation

Description

This 6-inch yellow and black metal hand painted model airplane tabletop sculpture will add a beautiful decorative accent to your decor. The yellow and black coloring of this high quality metal accent will look great in most any space. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. It's a perfect addition for those who love an up-to-the-minute look and feel. 6-inch h x 12-inch w x 12-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.