60" Antiqued Bronze Lantern Style Floor Lamp With Glass and Metal Shade

  • Mfr # 526265

  • Zoro # G922366588


product price:  $347.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Depth
10.5 in
Height
59.5 in
Application Type
No
Width
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
526265
Zoro #
G922366588
UPC #
-
Country of Origin
China

Dimensions

Depth
10.5 in
Height
59.5 in
Width
13.5 in

Details

Color
Bronze
Application Type
No
Item
Floor Lamp
Material
Metal
Assembly Required
Partial Assembly Needed

Description

Truly a mix of design and functionality that doesn't compromise on style, this 60-inch antiqued bronze lantern style floor lamp with glass and metal shade will be a great addition to your space. The base of this lamp is made of metal finished in a black antiqued bronze tone. The top features a hanging glass cylinder surrounded by a cage like frame for a lantern effect. High quality design makes this a great lamp for not only lighting, but accenting a room with style. 59.5-inch H x 13.5-inch W x 10.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.