Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60" Black Solid Wood Pedestal Base Round Top Dining Table
- Mfr # 721069
- Zoro # G222908464
product price:Â
$
952.99
/ea
Key Features
Shape
Round
Width
60 in
Length
60 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 721069
- Zoro #
- G222908464
- UPC #
- -
- Country of Origin
- China
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Solid Wood
- Tabletop Color
- Black
- Frame Color
- Black
- Frame Material
- Solid Wood
- Leg Type
- Pedestal
- Leg Color
- Black
- Finish
- Natural
- Assembled/Unassembled
- Unassembled
- Style
- Modern
- Weight Capacity
- 6 lb
- Mirrored
- No
- Table Mechanism
- Fixed
- Assembly Required
- Partial Assembly Needed
- Purposeful Distressing Type
- No Distressing
- Leaf Included
- No
- Top Wood Species
- Oak
- Commercial Use
- Yes
Dimensions
- Width
- 60 in
- Length
- 60 in
- Height
- 30 in
Description
This good looking 60-inch black solid wood pedestal base round top dining table is sure to inspire compliments. You will add an updated and fresh look to your dining space with this black solid wood table. A beautiful pedestal base adds some dimension and elegance to your dining. This dining table seats 6 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30.00-inch h x 60.00-inch w x 60.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.