Shop BAXTON STUDIO
See all product information
Create Account
Mana Modern Grey and Walnut Brown Wood 7-Piece Dining Set
- Mfr # 254-12145-10893-ZORO
- Zoro # G423547172
product price:Â
$
1,159.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Rubberwood , MDF(Table top), Fabric "100 % Polyester", Foam
Assembled/Unassembled
Unassembled
Size
7-Piece
Width
44.9 in
For Use With
Dining Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254-12145-10893-ZORO
- Zoro #
- G423547172
- UPC #
- 193271271863
- Country of Origin
- Malaysia
- Tabletop Material
- Rubberwood , MDF(Table top), Fabric "100 % Polyester", Foam
- Assembled/Unassembled
- Unassembled
- For Use With
- Dining Room
- Style
- Modern
- Tabletop Color
- Grey, Walnut Brown
Dimensions
- Size
- 7-Piece
- Width
- 44.9 in
- Height
- 30 in
- Length
- 44.9 in
Description
Synthesize an elegant aura for every dining occasion with the lovely Mana dining set. Made in Malaysia, this modern set includes six chairs and one table crafted from sturdy wood. The plush seat and backrest of the chairs are upholstered in soft fabric, while a graceful diamond-tufted design exhibits refined personality. The Mana requires assembly and features a round tabletop with smooth curves to accommodate each member of the table. The splayed legs of the table create a chic profile from any angle, making the Mana dining well suited as the foundation of any arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.