Zoro Homepage

60" Black Swing Arm Floor Lamp With Black Drum Shade

  • Mfr # 523532

  • Zoro # G422369508


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
60 in
Width
12 in
Depth
12 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523532
Zoro #
G422369508
UPC #
-
Country of Origin
China

Dimensions

Height
60 in
Width
12 in
Depth
12 in

Details

Item
Floor Lamp
Color
Black
Material
Metal
Application Type
Yes
Assembly Required
Partial Assembly Needed

Description

This 60" black swing arm floor lamp with black drum shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of black metal. The lamp light itself is covered by a metal, drum shaped shade, making this a classy piece that will complement most any interior. A stationary base marries with a flexible swing arm that allows you to extend and move the light to where you need it. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 60" H x 12" W x 12" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.