60" Brass Traditional Shaped Floor Lamp With Bronze Transparent Glass Drum Shade

  • Mfr # 526264

  • Zoro # G822361003


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Depth
10.5 in
Height
59.5 in
Material
Metal
Assembly Required
Partial Assembly Needed
Width
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
526264
Zoro #
G822361003
UPC #
-
Country of Origin
China

Dimensions

Depth
10.5 in
Height
59.5 in
Width
13.5 in

Details

Item
Floor Lamp
Material
Metal
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Bronze/Brass

Description

This 60" brass traditional shaped floor lamp with bronze transparent glass drum shade is the perfect combination of design and function mixed with basic good looks. The base of this lamp is made of brass metal. The brass base coloring infuses a warm and rich tone to your space. The lamp shade itself has a drum shape and is made of glass, which makes it a perfect choice. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 59.5" H x 13.5" W x 10.5" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.