Elliott 32in 4-Light Matte Black Industrial Indoor Vanity Light with Clear Glass Shades
- Mfr # D216M-4B-MB
- Zoro # G210385000
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Color
Clear Glass
Housing Finish
Matte Black
Number of Lights
4
Standards
UL/CUL
Connection Type
Hard Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D216M-4B-MB
- Zoro #
- G210385000
- UPC #
- 46335090224
- Country of Origin
- China
- Color
- Clear Glass
- Housing Finish
- Matte Black
- Number of Lights
- 4
- Standards
- UL/CUL
- Connection Type
- Hard Wired
- Light Source
- Incandescent
- Safety Rated
- Damp
Description
Elliott features striking curved blown glass shades and a deep Matte Black finish. The design is minimal but highlights interesting hardware subtly allowing for Modern, Modern Farmhouse and Industrial applications. The fixture is easy to install and requires 4 screw-based light bulbs, ideal for filament style .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.