
60" Bronze Adjustable Traditional Shaped Floor Lamp With Black Dome Shade
Mfr # 526263
Zoro # G922363068
product price: $397.99
/ea
Free Shipping & Returns
Key Features
Height
60 in
Assembly Required
Partial Assembly Needed
Application Type
No
Width
14.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526263
Zoro #
G922363068
UPC #
-
Country of Origin
China
Dimensions
Height
60 in
Width
14.5 in
Depth
11.5 in
Details
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Black
Material
Metal
Item
Floor Lamp
Description
This 60" bronze adjustable traditional shaped floor lamp with black dome shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a bronze color. The bronze base coloring infuses a warm and rich tone to your space. The bronze of this lamp creates a nice contrast with the black metal dome shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 60" H x 14.5" W x 11.5" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.