Shop TROY LIGHTING
See all product information
Create Account
Wharf 1 Light Floor Lamp in Patina Brass Finish
- Mfr # PFL1053-PBR
- Zoro # G522646875
product price:Â
$
913.99
/ea
Free Shipping & Returns
Key Features
Height
52.75 in
Length
8 in
Number of Bulbs
1
Material
Steel
Finish
Patina Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFL1053-PBR
- Zoro #
- G522646875
- UPC #
- 197292141747
- Country of Origin
- Indonesia
- Number of Bulbs
- 1
- Material
- Steel
- Finish
- Patina Brass
- Dimmable
- No
- Item
- Semi Flush
- Lamp Base Type
- Round; 8in. W x 1in. D
- Power Source
- Plug-In
- Bulb Base
- GU10
- Bulb Included
- No
- Standards
- UL Listed; cETL DampRated
- Color
- Patina Brass
- Slope Ceiling Adaptable
- No
- Max. Wattage
- 10 W
- Voltage
- 120 V
Dimensions
- Height
- 52.75 in
- Length
- 8 in
- Overall Dimension
- 8in. L x 19.5in. W x 52.75in. H
- Width
- 19.5 in
Description
With playful proportions, a tactile material mix, Wharf balances functions and personality. The long, curving gooseneck is adjustable in any direction to create the perfect reading light, while the petite bell-shaped shade houses an MR16 bulb for precise illumination. Finished in Patina Brass, the metal base is partially wrapped in jute cord, adding texture and a subtle coastal nod.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.