Zoro Homepage

60" Bronze Swing Arm Floor Lamp With White Square Shade

  • Mfr # 526237

  • Zoro # G722348012


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Depth
14 in
Height
60 in
Application Type
No
Color
Bronze/White
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526237
Zoro #
G722348012
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Height
60 in
Width
14 in

Details

Application Type
No
Color
Bronze/White
Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Material
Metal

Description

This 60" bronze swing arm floor lamp with white square shade is the perfect combination of design and function mixed with basic good looks. The base of this lamp is made of bronze metal. The bronze base coloring infuses a warm and rich tone to your space. The lamp shade itself has a square shape and is made of fabric, which makes it a perfect choice. A stationary base marries with a flexible swing arm that allows you to extend and move the light to where you need it. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 60" H x 14" W x 14" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.