Shop TROY LIGHTING
See all product information
Create Account
Geyser 2 Light Floor Lamp 12 In. Patina Brass
- Mfr # PFL1668-PBR
- Zoro # G815388482
product price:Â
$
782.00
/ea
Free Shipping & Returns
Key Features
Height
68 in
Length
12 in
Material
Steel
Finish
Patina Brass
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFL1668-PBR
- Zoro #
- G815388482
- UPC #
- 197292020462
- Country of Origin
- China
- Material
- Steel
- Finish
- Patina Brass
- Shade Material
- Glass
- Item
- Floor Lamp
- Standards
- UL Dry
- Watts
- 15W
- Switch Type
- ON/OFF Stomp Switch
- Designer
- Troy Standard
- Voltage
- 120V
- Battery Included
- No
- Shade Color
- Opal Glossy
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Includes
- Fixture, Hardware
- Socket Count
- 2
- Bulb Shape
- E26 Medium Base
- Bulb Included
- No
Dimensions
- Height
- 68 in
- Length
- 12 in
- Width
- 12 in
Description
Drawing inspiration from the tall, reedy plants that grow in the marshland, Geyser wall sconce and floor lamp feature an elegant opal glossy glass shade, suspended on slender Patina Brass arms. The neutral tones, soft lines, and elevated organic feel make this mid-century-influenced design blend perfectly with many styles and color palettes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.