60" Brown Rounded Solid Wood Pedestal Base Dining Table
- Mfr # 488697
- Zoro # G722911544
product price:Â
$
2,904.99
/ea
Key Features
Shape
Round
Width
60 in
Length
60 in
Height
31 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488697
- Zoro #
- G722911544
- UPC #
- -
- Country of Origin
- India
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Solid Wood
- Tabletop Color
- Brown
- Frame Color
- Brown
- Frame Material
- Solid Wood
- Leg Type
- Pedestal
- Leg Color
- Brown
- Assembled/Unassembled
- Unassembled
- Table Mechanism
- Fixed
- Style
- Cottage
- Weight Capacity
- 6 lb
- Top Wood Species
- Mango
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Assembly Required
- Full Assembly Needed
- Commercial Use
- No
- Leaf Included
- No
Dimensions
- Width
- 60 in
- Length
- 60 in
- Height
- 31 in
Description
Make a statement with the 60" brown rounded solid wood dining table and infuse a dash of character and personality into your space. This table is made from solid wood in a brown color throughout the base and top. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. A beautiful pedestal base adds some dimension and elegance to your dining. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 60" brown rounded solid wood dining table is a must-have for your home. 31" H x 60" W x 60" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.