Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" Brown Solid Wood Pedestal Base Round Top Dining Table

  • Mfr # 565240

  • Zoro # G122370057


product price: $3,319.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly Required
No Assembly Needed
Length
60 in
Tabletop Color
Brown
Commercial Use
No
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565240
Zoro #
G122370057
UPC #
-
Country of Origin
India

Dimensions

Length
60 in
Width
60 in
Height
30 in

Details

Assembly Required
No Assembly Needed
Tabletop Color
Brown
Commercial Use
No
Item
Dining Table

Description

Give your room the perfect anchor piece with this 60-inch brown solid wood pedestal base round top dining table. Made of solid wood, the brown coloration throughout gives this piece an updated and refreshing look. This table features a beautiful curved pedestal base that adds some depth and interest to your space. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 60-inch w x 60-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.