Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60" Brown Solid Wood Seven Drawer Triple Dresser
- Mfr # 489217
- Zoro # G222909812
product price:Â
$
2,667.99
/ea
Key Features
Width
60 in
Material
Solid Wood
Commercial Use
No
Size
Yes
Dresser Type
Triple Dresser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489217
- Zoro #
- G222909812
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 60 in
- Size
- Yes
- Length
- 36 in
- Depth
- 18 in
Details
- Color
- Brown
- Material
- Solid Wood
- Item
- Dressers
- Commercial Use
- No
- Finish
- Natural
- Dresser Type
- Triple Dresser
- Felt Lined Drawers
- No
- Number of Drawers
- 7
- Assembly Required
- No Assembly Needed
- Doors Included
- No
- Hutch Included
- No
- Dresser Orientation
- Horizontal
- Wood Species
- Acacia
Description
Enhance your room into a visually delightful and highly functional space with this 60" brown solid wood seven drawer triple dresser. Designed for you to stand in front of and get ready, this horizontal triple dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with seven easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 36" H x 60" W x 18" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.