Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60" White Wash Solid Wood Seven Drawer Dresser
- Mfr # 489214
- Zoro # G022908367
product price:Â
$
3,931.99
/ea
Key Features
Hutch Included
No
Dresser Orientation
Horizontal
Felt Lined Drawers
No
Length
36 in
Number of Drawers
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489214
- Zoro #
- G022908367
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 36 in
- Width
- 60 in
- Depth
- 18 in
- Size
- Yes
Details
- Item
- Dressers
- Hutch Included
- No
- Dresser Orientation
- Horizontal
- Felt Lined Drawers
- No
- Number of Drawers
- 7
- Material
- Solid Wood
- Commercial Use
- No
- Color
- White
- Dresser Type
- Standard Dresser
- Wood Species
- Mango
- Finish
- Matte
- Assembly Required
- No Assembly Needed
- Doors Included
- No
Description
Make your room functional and visually enticing with this masterful 60" white wash solid wood seven drawer standard dresser. Designed for you to stand in front of and get ready, this horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with seven easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 36" H x 60" W x 18" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.