Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" Dark Brown Carved Scrollwork Solid Wood Nine Drawer Double Dresser

  • Mfr # 564526

  • Zoro # G322351887


product price: $3,610.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Height (in)
48 in
Depth (in)
20 in
Assembly Required
No Assembly Needed
Width (in)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564526
Zoro #
G322351887
UPC #
-
Country of Origin
India

Dimensions

Height (in)
48 in
Depth (in)
20 in
Width (in)
60 in

Details

Item
Dresser
Commercial Use
Yes
Assembly Required
No Assembly Needed
Material
Solid Wood

Description

Enhance your room into a visually delightful and highly functional space with this 60-inch dark brown carved scrollwork solid wood nine drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with maximum capacity, this piece is equipped with nine easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid acacia and reclaimed wood,. 48-inch h x 60-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.