60" Dark Brown Solid and Manufactured Wood Six Drawer Double Dresser

  • Mfr # 485998

  • Zoro # G822907515


product price: $712.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Wood Species
Pine
Finish
Matte
Commercial Use
Yes
Number of Drawers
6
Length
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485998
Zoro #
G822907515
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
38 in
Size
No
Depth
16 in
Width
60 in

Details

Wood Species
Pine
Finish
Matte
Commercial Use
Yes
Number of Drawers
6
Assembly Required
No Assembly Needed
Dovetail Drawer Joints
No
Doors Included
No
Color
Dark Brown
Hutch Included
No
Item
Dressers
Material
Solid and Manufactured Wood
Dresser Orientation
Horizontal
Felt Lined Drawers
No
Soft Close or Self Close Drawer Glides
No
Dresser Type
Double Dresser
Style
Contemporary

Description

This 60-inch dark brown solid and manufactured wood six drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid and manufactured wood. 38-inch H x 60-inch W x 16-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.