Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
64" Brown and White Solid and Manufactured Wood Seven Drawer Triple Dresser
Mfr # 486002
Zoro # G722909411
product price:Â $2,020.99
/eaKey Features
Hutch Included
No
Soft Close or Self Close Drawer Glides
No
Doors Included
No
Dovetail Drawer Joints
Yes
Dresser Type
Triple Dresser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 486002
- Zoro #
- G722909411
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Length
- 40 in
- Depth
- 19 in
- Size
- Yes
- Width
- 64 in
Details
- Hutch Included
- No
- Soft Close or Self Close Drawer Glides
- No
- Doors Included
- No
- Dovetail Drawer Joints
- Yes
- Dresser Type
- Triple Dresser
- Dresser Orientation
- Horizontal
- Felt Lined Drawers
- Yes
- Wood Species
- Poplar
- Item
- Dressers
- Material
- Solid and Manufactured Wood
- Assembly Required
- No Assembly Needed
- Number of Drawers
- 7
- Color
- Brown, White
- Style
- Industrial
- Commercial Use
- Yes
Description
This 64-inch brown and white solid and manufactured wood seven drawer triple dresser is a practical and good looking accent for your bedroom storage and organizational needs. Designed for you to stand in front of and get ready, this horizontal triple dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with seven easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid and manufactured wood. 40-inch H x 64-inch W x 19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.