60" Gold and White Solid and Manufactured Wood Six Drawer Double Dresser
Mfr # 490827
Zoro # G322908807
product price: $3,599.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Doors Included
No
Size
Yes
Dresser Orientation
Horizontal
Number of Drawers
6
Finish
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490827
Zoro #
G322908807
UPC #
-
Country of Origin
China
Dimensions
Size
Yes
Width
60 in
Depth
20 in
Length
31 in
Details
Doors Included
No
Dresser Orientation
Horizontal
Number of Drawers
6
Finish
Brass
Commercial Use
No
Hutch Included
No
Assembly Required
No Assembly Needed
Material
Solid and Manufactured Wood
Soft Close or Self Close Drawer Glides
Yes
Item
Dressers
Style
Modern
Color
Gold, White
Dresser Type
Double Dresser
Description
This 60-inch gold and white solid and manufactured wood six drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid and manufactured wood. 31-inch H x 60-inch W x 20-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.