Shop HOMEROOTS
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60" Ladder Bookcase With 4 Shelves In White
Mfr # 380042
Zoro # G522907334
product price:Â $143.99
/eaKey Features
Type
Ladder
Color
White
Depth
22 in
Height
60 in
Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380042
- Zoro #
- G522907334
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 22 in
- Height
- 60 in
- Width
- 14 in
Details
- Item
- Bookcases
- Type
- Ladder
- Color
- White
- Shelf Capacity
- 25 lbs per shelf
- Load Capacity (Lb.)
- 25 lbs per shelf
- Back Panel
- No
- Shelves
- Yes
- Commercial Use
- No
- Assembly
- Full Assembly Needed
- Finish
- Coated
- Material
- Solid Wood
Description
Our 4-Tier Ladder Shelf beckons you gather your treasures and create truly inspiring display'?worthy of its own 'shelfie' photograph! Crafted from 100% solid wood, this design is both modern and functional. Offered in your choice of high quality snag-free and water-resistant finishes, you can give your treasures an eye-catching home. Carefully crafted to fit in tight spaces, you can turn any nook into a stunning display showcase for books, decor and more. Group two or more together to create a lasting impression for any collection. Solid wooden furniture, made from Birch, is stable, durable and timeless.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.