Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" Natural and Black Solid Wood And Iron Frame Base Square Dining Table

  • Mfr # 563917

  • Zoro # G122361772


product price: $2,999.99
/ea
Free Shipping & Returns

Key Features

Height
30.5 in
Tabletop Color
Black
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563917
Zoro #
G122361772
UPC #
-
Country of Origin
India

Dimensions

Height
30.5 in
Width
60 in
Length
60 in

Details

Tabletop Color
Black
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Item
Dining Table

Description

Add handsome, fashionable design to your dining space with this 60-inch natural and black solid wood and iron frame base square dining table. A black iron frame is finished off with a natural solid wood top that is the epitome of quality construction and design. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. This dining table seats 8 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. 30.5-inch h x 60-inch w x 60-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.