Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" Natural and Black Solid Wood and Metal Trestle Executive Desk

  • Mfr # 608136

  • Zoro # G122361116


product price: $840.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Depth
24 in
Assembly Required
Partial Assembly Needed
Overall Height
30 in
Color
Black
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608136
Zoro #
G122361116
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
24 in
Overall Height
30 in
Overall Width
60 in

Details

Assembly Required
Partial Assembly Needed
Color
Black
Application Type
Yes
Item
Desk

Description

Look like an executive when you add this 60-inch natural and black solid wood and metal trestle executive desk to your office space. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Forged with premium craftsmanship and design, this desk is built to last. 30-inch h x 60-inch w x 24-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.