60" Natural and Black Solid Wood Writing Desk With Two Drawers
- Mfr # 489179
- Zoro # G522910488
product price:Â
$
1,964.99
/ea
Key Features
Type
Writing Desk
Overall Width
60 in
Overall Depth
30 in
Overall Height
30 in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489179
- Zoro #
- G522910488
- UPC #
- -
- Country of Origin
- India
- Type
- Writing Desk
- Item
- Desks
- Finish
- Natural
- Color
- Natural
- Material
- Wood
- Top Wood Species
- Mango
- Assembly Required
- No Assembly Needed
- Cabinets Included
- No
- Reversible Orientation
- No
- Shape
- Rectangular Desk
- Style
- Contemporary
- Mirrored
- No
- Assembled/Unassembled
- Assembled
- Commercial Use
- No
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Base Material
- Iron
- Gaming Configuration
- No
- Weight Capacity
- 150 lb
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 30 in
- Overall Height
- 30 in
- Size
- Medium
- Height Adjustable
- No
Description
This 60-inch natural and black solid wood writing desk with two drawers will bring classic design and styling to your living room, home office or bedroom. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. A pair of drawers gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30-inch H x 60-inch W x 30-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.