Zoro Homepage

60" Natural Solid Wood Oval Console Table

  • Mfr # 555318

  • Zoro # G522349912


product price: $1,187.99
/ea
Free Shipping & Returns

Key Features

Height
30 in
Assembly
Partial Assembly Needed
Commercial Use
Yes
Length
16 in
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555318
Zoro #
G522349912
UPC #
-
Country of Origin
India

Dimensions

Height
30 in
Length
16 in
Width
60 in

Details

Assembly
Partial Assembly Needed
Commercial Use
Yes
Item
Console Table

Description

This 60-inch natural solid wood oval console table is a high-quality, long-lasting piece of furniture that you can enjoy for years to come. The oval shape of this table will soften the flow of any room. Crafted from genuine pine wood that boasts a light and natural coloration complete with knots and grains that make natural wood beautiful, this piece will add some clean and modern elegance to your space. Ideal for living rooms, bedrooms, home offices, and lounge areas, this console table is not only good looking but multi-functional and practical addition to your space. 30-inch h x 60-inch w x 16-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.