
60" Natural Solid Wood Six Drawer Double Dresser
Mfr # 564527
Zoro # G522358402
product price: $2,622.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Commercial Use
Yes
Width (in)
60 in
Depth (in)
20 in
Height (in)
36 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564527
Zoro #
G522358402
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width (in)
60 in
Depth (in)
20 in
Height (in)
36 in
Details
Commercial Use
Yes
Assembly Required
No Assembly Needed
Material
Solid Wood
Item
Dresser
Description
This 60-inch natural solid wood six drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, the natural coloration of this piece is neutral and will blend easily with most any decor. 36-inch H x 60-inch W x 20-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.