Shop HOMEROOTS
See all product information
Create Account
38" Antiqued Gold Six Drawer Wood and Mirrored Glass Jewelry Armoire
Mfr # 286102
Zoro # G122905501
product price:Â $656.99
/ea
Free Shipping & Returns
Key Features
Length
38 in
Assembly Required
No Assembly Needed
Number of Pieces
1
Frame Material
Manufactured Wood
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 286102
- Zoro #
- G122905501
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 38 in
- Depth
- 12 in
- Width
- 18 in
Details
- Assembly Required
- No Assembly Needed
- Number of Pieces
- 1
- Frame Material
- Manufactured Wood
- Shape
- Rectangular
- Number of Drawers
- 6
- Frame Color
- Gold
- Finish
- Matte
- Commercial Use
- No
- Material
- Manufactured Wood
- Item
- Nightstands & Bedside Table
- Leg Material
- Manufactured Wood
- Style
- Contemporary
Description
Give your room the look and feel of 5-star accommodations with this 38-inch antiqued gold six drawer wood and mirrored glass jewelry armoire. Robust in design, this beautiful armoire has been expertly crafted from manufactured woods. Each side has a long door that opens and includes hooks for hanging scarves, belts, and other items. The top surface opens with a mirror and has a spot for storage. Versatile in use, this armoire, brings a special touch to your space and gives you lots of storage options for your most valuable small and delicate items. 38-inch H x 18-inch W x 12-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.