Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" Natural Solid Wood Wall Mounted Floating Shelf

  • Mfr # 639948

  • Zoro # G822354609


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Height
5.91 in
Depth
7.87 in
Material
Solid Wood
Width
59.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
639948
Zoro #
G822354609
UPC #
-
Country of Origin
China

Dimensions

Height
5.91 in
Depth
7.87 in
Width
59.06 in

Details

Material
Solid Wood
Item
Wall Mounted Shelve

Description

The 60-inch natural solid wood wall mounted floating shelf adds a touch of rustic charm to your living room. Crafted from sturdy solid wood, this shelf showcases a beautiful natural finish that enhances its timeless appeal. Its rectangular shape provides ample space for displaying books, plants, or decorative items, making it a versatile addition to any decor. This floating shelf design creates an illusion of more open space, allowing your items to take center stage. Elevate your home organization while maintaining style with this functional and elegant piece, perfect for showcasing your unique personality and taste. Enjoy the perfect blend of aesthetics and utility with this exceptional wall-mounted shelf. 6.00-inch h x 60.00-inch w x 8.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.