Zoro Homepage

60" Rust Metal Floor Lamp With Brown Fabric Empire Shade

  • Mfr # 526341

  • Zoro # G322351139


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Width
18 in
Assembly Required
Partial Assembly Needed
Height
60 in
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526341
Zoro #
G322351139
UPC #
-
Country of Origin
China

Dimensions

Width
18 in
Height
60 in
Depth
18 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Material
Metal
Color
Rust/Brown

Description

With this 60-inch rust metal floor lamp with brown fabric empire shade you bring design along with some warm ambient lighting to your space. The base of this lamp is made of metal finished in a rusted tone. The rusted of this lamp creates a nice contrast with the brown fabric empire shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 60-inch h x 18-inch w x 18-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.