60" Walnut Manufactured Wood Six Drawer Double Dresser
Mfr # 473113
Zoro # G022908206
product price: $1,799.99
/eaKey Features
Color
Brown
Commercial Use
No
Width
65.94 in
Finish
Natural
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
473113
Zoro #
G022908206
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
65.94 in
Length
33.46 in
Depth
26.97 in
Size
No
Details
Color
Brown
Commercial Use
No
Finish
Natural
Item
Dressers
Style
Contemporary
Assembly Required
No Assembly Needed
Number of Drawers
6
Material
Manufactured Wood
Doors Included
No
Dresser Orientation
Horizontal
Soft Close or Self Close Drawer Glides
Yes
Dresser Type
Double Dresser
Hutch Included
No
Description
Enhance your room into a visually delightful and highly functional space with this 60" walnut manufactured wood six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 28" H x 60" W x 21" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.