60" Walnut Wood Dining Table
- Mfr # 640700
- Zoro # G122912165
product price:Â
$
942.99
/ea
Key Features
Shape
Rectangular
Width
60 in
Length
36 in
Height
29.5 in
Tabletop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 640700
- Zoro #
- G122912165
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- Walnut
- Frame Color
- Walnut
- Frame Material
- Manufactured Wood
- Leg Type
- Four Leg
- Leg Color
- Walnut
- Finish
- Natural
- Assembled/Unassembled
- Unassembled
- Mirrored
- No
- Commercial Use
- No
- Table Mechanism
- Fixed
- Style
- Contemporary
- Leaf Included
- No
- Purposeful Distressing Type
- No Distressing
- Assembly Required
- Partial Assembly Needed
- Weight Capacity
- 2 lb
Dimensions
- Width
- 60 in
- Length
- 36 in
- Height
- 29.5 in
Description
Add handsome, fashionable design to your dining space with this 60-inch walnut wood dining table. This table features quality construction from manufactured wood and a sleek monotone color scheme with walnut as the main color on both the top and the base. Seat up to 2 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29.50-inch h x 60.00-inch w x 36.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.