
60" X 50" Beige Woven Cotton Striped Throw Blanket with Fringe
Mfr # 516483
Zoro # G722883858
product price:Â $53.19
/eaKey Features
Embroidered
No
Length
50 in
Pattern
Striped
Reversible
No
Contruction Technique
Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
516483
Zoro #
G722883858
UPC #
-
Country of Origin
India
Dimensions
Length
50 in
Size
Throw
Width
60 in
Thickness
0.2 in
Details
Embroidered
No
Pattern
Striped
Reversible
No
Contruction Technique
Woven
Commercial Use
No
Theme
No Theme
Color
Beige
Fill Material
Cotton
Material
Cotton
Heated
No
Item
Throws & Blankets
Back Side Color
Beige
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 60-inch x 50-inch beige woven cotton striped throw blanket with fringe is the perfect solution. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 50-inch H x 60-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.