
60" X 50" Blue and Pink Woven Cotton Striped Throw Blanket with Tassels
Mfr # 516622
Zoro # G122882857
product price:Â $43.69
/eaKey Features
Color
Blue, Pink
Heated
No
Commercial Use
No
Fill Material
Cotton
Theme
No Theme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516622
Zoro #
G122882857
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.2 in
Length
50 in
Size
Throw
Width
60 in
Details
Color
Blue, Pink
Heated
No
Commercial Use
No
Fill Material
Cotton
Theme
No Theme
Item
Throws & Blankets
Reversible
Yes
Embroidered
No
Material
Cotton
Pattern
Striped
Contruction Technique
Woven
Back Side Color
Blue and Pink
Description
This welcoming 60-inch x 50-inch blue and pink woven cotton striped throw blanket with tassels is a must-have for every sofa, chaise, and bed. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 50-inch H x 60-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.