
60" X 50" Blue Kantha Cotton Throw Blanket with Embroidery
Mfr # 516592
Zoro # G622883804
product price: $82.99
/ea
Free Shipping & Returns
Key Features
Length
50 in
Color
Blue
Reversible
Yes
Thickness
0.2 in
Embroidered
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516592
Zoro #
G622883804
UPC #
-
Country of Origin
India
Dimensions
Length
50 in
Thickness
0.2 in
Width
60 in
Size
Throw
Details
Color
Blue
Item
Throws & Blankets
Reversible
Yes
Embroidered
Yes
Contruction Technique
Kantha
Fill Material
Cotton
Heated
No
Commercial Use
No
Back Side Color
Blue
Pattern
Solid Color
Theme
No Theme
Material
Cotton
Description
This blue woven cotton solid color throw blanket is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Features a woven solid color design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 0.2" H x 50" W x 60" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.