
60" X 50" Cream Woven Cotton Chevron Throw Blanket with Tassels
Mfr # 516621
Zoro # G822883680
product price: $51.99
/eaKey Features
Heated
No
Pattern
Chevron
Size
Throw
Width
60 in
Contruction Technique
Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516621
Zoro #
G822883680
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Width
60 in
Thickness
0.2 in
Length
50 in
Details
Heated
No
Pattern
Chevron
Item
Throws & Blankets
Contruction Technique
Woven
Back Side Color
Cream
Reversible
Yes
Embroidered
No
Theme
No Theme
Color
Cream
Material
Cotton
Commercial Use
No
Fill Material
Cotton
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 60-inch x 50-inch cream woven cotton chevron throw blanket with tassels is the perfect solution. Features a woven chevron design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 50-inch H x 60-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.