
60" X 50" Cream Woven Cotton Throw Blanket with Fringe
Mfr # 516543
Zoro # G322883104
product price: $51.99
/eaKey Features
Material
Cotton
Fill Material
Cotton
Width
60 in
Pattern
Solid Color
Back Side Color
Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516543
Zoro #
G322883104
UPC #
-
Country of Origin
India
Dimensions
Width
60 in
Size
Throw
Length
50 in
Thickness
0.2 in
Details
Material
Cotton
Fill Material
Cotton
Pattern
Solid Color
Back Side Color
Cream
Commercial Use
No
Reversible
No
Contruction Technique
Woven
Color
Cream
Embroidered
No
Item
Throws & Blankets
Theme
No Theme
Heated
No
Description
This versatile 60-inch x 50-inch cream woven cotton throw blanket with fringe is a charming accent that brings comfort and charm, wherever it's placed. Features a woven solid color design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 50-inch H x 60-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.