
60" X 50" Purple Woven Cotton Geometric Throw Blanket with Fringe
Mfr # 516498
Zoro # G122884677
product price:Â $46.79
/eaKey Features
Heated
No
Width
60 in
Pattern
Geometric
Size
Throw
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
516498
Zoro #
G122884677
UPC #
-
Country of Origin
Turkey
Dimensions
Width
60 in
Size
Throw
Length
50 in
Thickness
0.2 in
Details
Heated
No
Pattern
Geometric
Material
Cotton
Embroidered
No
Theme
No Theme
Contruction Technique
Woven
Commercial Use
No
Back Side Color
Purple
Reversible
No
Color
Purple
Fill Material
Cotton
Item
Throws & Blankets
Description
This 60-inch x 50-inch purple woven cotton geometric throw blanket with fringe is the perfect accent you've been searching for. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 50-inch H x 60-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.