
60" X 50" Red Woven Cotton Geometric Throw Blanket with Fringe
Mfr # 516497
Zoro # G522882884
product price: $50.49
/eaKey Features
Fill Material
Cotton
Length
50 in
Contruction Technique
Woven
Size
Throw
Embroidered
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516497
Zoro #
G522882884
UPC #
-
Country of Origin
Turkey
Dimensions
Length
50 in
Size
Throw
Width
60 in
Thickness
0.2 in
Details
Fill Material
Cotton
Contruction Technique
Woven
Embroidered
No
Heated
No
Theme
No Theme
Reversible
No
Commercial Use
No
Back Side Color
Red
Item
Throws & Blankets
Pattern
Geometric
Color
Red
Material
Cotton
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 60-inch x 50-inch red woven cotton geometric throw blanket with fringe is the perfect solution. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 50-inch H x 60-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.