Shop HOMEROOTS
See all product information
Create Account
Beige Woven Wool Solid Color Reversable Throw
- Mfr # 478517
- Zoro # G822882973
product price:Â
$
90.65
/ea
Key Features
Size
Throw
Width
67 in
Length
52 in
Material
Wool
Thickness
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478517
- Zoro #
- G822882973
- UPC #
- -
- Country of Origin
- India
- Color
- Beige
- Material
- Wool
- Item
- Throws & Blankets
- Contruction Technique
- Woven
- Back Side Color
- Beige
- Pattern
- Solid Color
- Theme
- No Theme
- Commercial Use
- No
- Heated
- No
- Reversible
- Yes
- Embroidered
- No
- Fill Material
- No fill
Dimensions
- Size
- Throw
- Width
- 67 in
- Length
- 52 in
- Thickness
- 1/2 in
Description
This beige woven wool solid color reversable throw is a stylish addition to any sofa. Features a woven solid color design that offers sumptuous softness and texture that you'll cherish for years to come. Made from wool this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 67" H x 52" W x 0.5" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.