
60" X 50" Red Woven Cotton Striped Throw Blanket with Fringe
Mfr # 516481
Zoro # G122883052
product price: $47.99
/eaKey Features
Size
Throw
Theme
No Theme
Pattern
Striped
Material
Cotton
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516481
Zoro #
G122883052
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Width
60 in
Length
50 in
Thickness
0.2 in
Details
Theme
No Theme
Pattern
Striped
Material
Cotton
Commercial Use
No
Fill Material
Cotton
Heated
No
Embroidered
No
Back Side Color
Red
Contruction Technique
Woven
Reversible
No
Item
Throws & Blankets
Color
Red
Description
This 60-inch x 50-inch red woven cotton striped throw blanket with fringe is an essential for any cozy abode. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 50-inch H x 60-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.