6.00in Square Wood Trivet
- Mfr # 478220
- Zoro # G923440690
product price:Â
$
34.25
/ea
Key Features
Commercial Use
No
Set Size
1
Length
0.5 in
Width
6 in
Depth
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478220
- Zoro #
- G923440690
- UPC #
- -
- Country of Origin
- Thailand
- Commercial Use
- No
- Item
- Kitchen Accessories
- Shape
- Square
- Material
- Solid Wood
- Product Care
- Wipe Clean with Dry Cloth
- Kitchen Accessory Type
- Trivet
- Color
- Brown
Dimensions
- Set Size
- 1
- Length
- 0.5 in
- Width
- 6 in
- Depth
- 6 in
Description
Enhance your kitchen decor with this stylish 6.00-inch square wood trivet, crafted from high-quality wood that provides a natural touch to your tabletops. Its brown color adds warmth and elegance to your kitchen while protecting your surfaces from hot pots and pans. The trivet is easy to maintain, simply wipe clean with a dry cloth to keep it looking pristine. Perfect for everyday use or special occasions, this trivet is both functional and decorative, making it a must-have kitchen accessory for any home. Add a touch of rustic charm and practicality to your kitchen with this classic wood trivet. 0.50-inch H x 6.00-inch W x 6.00-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.